Eaton Bussmann
Fuse, 60 A, 125V DC
Mfr # NON-60
Zoro # G2055243
$4.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Speed Fast-Acting
- Series NON
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Explore More Products
- EATON BUSSMANN IEC Fuse, Fast Acting, 25 A, D27 Series, 500V AC, Not Rated, 2" L x 27/32" dia 25D27Q
- EATON BUSSMANN Fuse, Fast Acting, 1A, JKS Series, 600V AC, Not Rated, 2-1/4" L x 13/16" dia JKS-1
- EATON BUSSMANN Fuse, Fast Acting, 1/8A, ABC Series, 250V AC, 125V DC, 1-1/4" L x 1/4" dia ABC-1/8-R
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 125 A, FWX-A Series, 250V AC, 250V DC, 3-1/8" L x 1-7/32" dia FWX-125A
- EATON BUSSMANN Fuse, Fast Acting, 3A, DFJ Series, 600V AC, 450V DC, 2-1/4" L x 13/16" dia DFJ-3
- EATON BUSSMANN Time Delay UL Class CC Fuse, 7A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia LP-CC-7
- EATON BUSSMANN Electric Fuse, Fast Blow, 1.5A, 250Vac, 125Vdc, 100A (Ir), Inline/Holder ABC-1-1/2
- EATON BUSSMANN Fuse, Fast Acting, 1,200 A, JJN Series, 300V AC, 170V DC, 4" L x 2" dia JJN-1200
- EATON BUSSMANN Fuse, Fast Acting, 40A, JKS Series, 600V AC, Not Rated, 2-3/8" L x 1-1/16" dia JKS-40
- EATON BUSSMANN Fuse, Fast Acting, 50mA, S501 Series, 250V AC, Not Rated, 20mm L x 5mm dia S501-50-R
- KLEIN TOOLS Fast Acting Fuse, Fast Acting, 1000VAC/DC 69192
- Eaton Bussmann Fuses