JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

60A Fast Acting Melamine Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G0688895| Mfr #: NOS-60

$22.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688895 Mfr #: NOS-60
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Element: SingleBody Material: Melamine
Item: FuseIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionSeries: NOS
Fuse Speed: Fast ActingFunctionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLS
Standards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787Class: K5
Body Style: CylindricalLength: 5-1/2"
Fuse Amps: 60AFuse Interrupt Rating: 50kA at 600VAC
Diameter: 1-1/16"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 1-1/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 600vac. It is a nonindicating fuse. The body is made of melamine material. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.