JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

60A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G1774613| Mfr #: FWA-60A21F

$34.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774613 Mfr #: FWA-60A21F
Standards: CE, UL RecognizedFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Fuse Interrupt Rating: 100kA at 150VAC/DCDiameter: 13/16"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWAClass: High Speed
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 150VAC/DC
Length: 2"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 60ACountry of Origin (subject to change): United Kingdom

Product Description

Reduce potential risks with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 100kA at 150VAC/DC, and fwa series, this high speed semiconductor fuses is a must-have. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. The body is made of melamine material. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 150vac/dc. As far as size goes, it is 13/16" in diameter. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.