JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

60A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2176106| Mfr #: FWH-60A

$67.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176106 Mfr #: FWH-60A
Item: High Speed Semiconductor FusesStandards: CE, UL Recognized, CSA Certified
Series: FWHElement: Single
Rejection / Nonrejection: NonrejectionClass: High Speed
Body Material: FiberglassFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 500VAC/DCFunctionally Equal To: Mersen/Ferraz Shawmut A70QS
Diameter: 13/16"Body Style: Bolt on
Length: 3-3/16"Fuse Amps: 60A
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCCountry of Origin (subject to change): Mexico

Product Description

Use a high speed semiconductor fuses from Bussmann for a quick fuse replacement. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 13/16" in diameter. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. The voltage rating is 500vac/dc. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.