60A Ceramic High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G0660825| Mfr #: FWX-60A

$69.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660825 Mfr #: FWX-60A
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 13/16"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWXClass: High Speed
Body Style: Bolt onFuse Speed: Fast Acting
Body Material: CeramicFuse Voltage Rating: 250VAC/DC
Length: 3-3/16"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a high speed semiconductor fuses from Bussmann for a fast replacement. With fast acting fuse speed, 60A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. It has a single element. As far as size goes, it is 13/16" in diameter. The voltage rating is 250vac/dc. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. The body is made of ceramic material. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.