JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

60A Fast Acting Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G0764635| Mfr #: FLF-60

$2.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764635 Mfr #: FLF-60
Fuse Interrupt Rating: 1kA at 32VDCStandards: UL Recognized Guide JFHR2, File E56412
Series: FLFBody Style: Blade
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 32VDCLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 60A
Color Code: YellowDiameter: Not Applicable
Element: SingleWidth: 1"
Depth: 3/4"Country of Origin (subject to change): South Korea

Product Description

Fuse, 60A Fuse Amps, Nonindicating, FLF Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-1/4 In., Width 1 In., Depth 3/4 In., Diameter Not Applicable, Color Code Yellow, Standards UL Recognized Guide JFHR2, File E56412

Product Reviews

Save 15%. Sign up for Z-mail.