60A Time Delay Blade Fuse 12VDC

BUSSMANN| Zoro #: G0745491| Mfr #: FMX-60

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745491 Mfr #: FMX-60
Element: DualDiameter: Not Applicable
Series: FMXBody Material: Plastic
Length: 1"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 7/16"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 15/32"
Standards: UL Recognized Guide JFHR2, File E56412Green Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 1kA at 12VDCFuse Voltage Rating: 12VDC
Color Code: YellowFuse Amps: 60A
Country of Origin (subject to change): Japan

Product Description

We recommend you use a fuse from Bussmann for a fast replacement.With time delay fuse speed, 60A fuse amps, an interrupt rating of 1kA at 12VDC, and fmx series, this fuse is a must-have.It has a dual element. The body is made of plastic material. The voltage rating is 12vdc. It is a nonindicating fuse. Standards include: UL Recognized Guide JFHR2, File E56412. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.