LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

60A Time Delay Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G2053012| Mfr #: FMX-60LP

$4.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053012 Mfr #: FMX-60LP
Fuse Interrupt Rating: 1kA at 32VDCDiameter: Not Applicable
Element: DualWidth: 15/32"
Depth: 7/16"Series: FMX
Body Style: BladeFuse Speed: Time Delay
Body Material: plasticFuse Voltage Rating: 32VDC
Length: 1"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 60AColor Code: Yellow
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 60A fuse amps, an interrupt rating of 1kA at 32VDC, and fmx series, this fuse is a must-have. The body is made of plastic material. The voltage rating is 32vdc. It has a dual element. It is a nonindicating fuse.

Product Reviews

Save 15%. Sign up for Z-mail.