6/10A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G2320762| Mfr #: FNQ-R-6/10

$24.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320762 Mfr #: FNQ-R-6/10
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Length: 1-1/2"
Class: CCIndicating / Nonindicating: Nonindicating
Body Style: CylindricalGreen Environmental Attribute: RoHS Compliant
Series: FNQ-RDiameter: 13/32"
Rejection / Nonrejection: RejectionFuse Holder Code: D/W
Fuse Speed: Time DelayItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDRIn Line Fuseholder: D/W
Body Material: MelamineElement: Dual
Fuse Interrupt Rating: 200kA at 600VACFuse Voltage Rating: 600VAC
Fuse Amps: 6/10ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 6/10A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. The voltage rating is 600vac. As far as size goes, it is 13/32" in diameter. When it comes to product classification, this item can be grouped as CC. The body is made of melamine material. It is a nonindicating fuse. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.