6/10A Fast Acting Melamine Class CC Fuse 600VAC

EATON BUSSMANN| Zoro #: G0271083| Mfr #: KTK-R-6/10

$25.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271083 Mfr #: KTK-R-6/10
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Fuse Interrupt Rating: 200kA at 600VACItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 6/10A
Diameter: 13/32"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: KTK-R
In Line Fuseholder: D/WFuse Holder Code: D/W
Class: CCBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Melamine
Fuse Voltage Rating: 600VACLength: 1-1/2"
Rejection / Nonrejection: RejectionCountry of Origin (subject to change): Mexico

Product Description

Fuse, 6/10A Fuse Amps, Nonindicating, KTK-R Series, 600VAC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Save 15%. Sign up for Z-mail.