6/10A Time Delay Cylindrical Fuse 300VAC

EATON BUSSMANN| Zoro #: G0528132| Mfr #: GMF-6/10

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528132 Mfr #: GMF-6/10
In Line Fuseholder: 1CW08Element: Single
Diameter: 5/8"Series: GMF
Fuse Interrupt Rating: 10kA at 300VACFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Amps: 6/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6/10A Fuse Amps, Nonindicating, GMF Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.