6/10A Time Delay Cylindrical Fuse 250VAC

EATON BUSSMANN| Zoro #: G1314433| Mfr #: FNA-6/10

$15.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314433 Mfr #: FNA-6/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Rejection / Nonrejection: NonrejectionClass: Supplemental
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 6/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6/10A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.