630mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0579801| Mfr #: GDA-630MA

$18.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579801 Mfr #: GDA-630MA
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDA
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: CE, UL Guide JDYX2, CSA Certification File 53787, UR
Fuse Amps: 630mACountry of Origin (subject to change): China

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 630mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. The voltage rating is 250vac. It has a single element. As far as size goes, it is 5mm in diameter. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. Includes a quantity of 5. It is a nonindicating fuse. Standards include: CE, UL Guide JDYX2, CSA Certification File 53787, UR.

Product Reviews

Save 15%. Sign up for Z-mail.