630mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1855253| Mfr #: GMD-630-R

$18.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855253 Mfr #: GMD-630-R
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 20mm
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 630mA
Diameter: 5mmElement: Single
Green Environmental Attribute: RoHS CompliantSeries: GMD
In Line Fuseholder: EFuse Holder Code: E
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 630mA fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmd series, this fuse is a must-have. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. It is an indicating fuse. It has a single element. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.