JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

630mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2076566| Mfr #: S506-630-R

$12.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076566 Mfr #: S506-630-R
Body Material: GlassIndicating / Nonindicating: Indicating
Item: FuseElement: Single
Series: S506Fuse Holder Code: E
Length: 20mmDiameter: 5mm
In Line Fuseholder: EFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Fuse Speed: Time DelayStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 630mA
Country of Origin (subject to change): China

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 630mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. The voltage rating is 250vac. The body is made of glass material. This comes in a quantity of 5. It has a single element. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.