JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

63mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1348514| Mfr #: GDB-63MA

$12.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348514 Mfr #: GDB-63MA
Fuse Holder Code: EDiameter: 5mm
Functionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217Body Style: Cylindrical
Body Material: GlassIndicating / Nonindicating: Indicating
Element: SingleLength: 20mm
Fuse Interrupt Rating: 35A at 250VACIn Line Fuseholder: E
Fuse Speed: Fast ActingSeries: GDB
Fuse Voltage Rating: 250VACItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Guide JDYX2
Fuse Amps: 63mACountry of Origin (subject to change): China

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 63mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. It has a single element. The body is made of glass material. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. The voltage rating is 250vac. It comes in a quantity of 5. Standards include: CE, UL Guide JDYX2.

Product Reviews

Save 15%. Sign up for Z-mail.