Eaton Bussmann
Fuse, Fast Acting, 63mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # GMA-63-R
Zoro # G2258627
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 63mA
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 1/10A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-1/10-R
- EATON BUSSMANN Fuse, Fast Acting, 3/16A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-3/16-R
- EATON BUSSMANN Fuse, 8A, Not Rated AGC-8-R
- EATON BUSSMANN 2PK 5A MDL Glass Fuse BP/MDL-5
- EATON BUSSMANN Fuse, 2-1/2A, Not Rated GDB-2.5A
- EATON BUSSMANN Fuse, Fast Acting, 3A, GLQ Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLQ-3
- EATON BUSSMANN Ul Medium Time Delay 5Mm Glass Fuse 1A GMC-1A
- EATON BUSSMANN Aga Glass Fuse - 1/4Inin X 5/8Inin - 10 Amp AGA-10
- EATON BUSSMANN 2PK 6A MDL Glass Fuse BP/MDL-6
- EATON BUSSMANN Fuse, Fast Acting, 5A, GLQ Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLQ-5
- EATON BUSSMANN 2PK 7A GMA Glass Fuse BP/GMA-7A
- Eaton Bussmann Glass Fuses