20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

63mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1292891| Mfr #: GMC-63-R

$10.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292891 Mfr #: GMC-63-R
Rejection / Nonrejection: NonrejectionGreen Environmental Attribute: RoHS Compliant
Diameter: 5mmLength: 20mm
Element: SingleSeries: GMC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Body Material: GlassBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 63mA
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 63mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gmc series, this fuse is a must-have. The body is made of glass material. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. It has a single element. This comes in a quantity of 5. The voltage rating is 250vac. It is an indicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.