63mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2227906| Mfr #: S500-63-R

$17.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227906 Mfr #: S500-63-R
Rejection / Nonrejection: NonrejectionGreen Environmental Attribute: RoHS Compliant
Diameter: 5mmIn Line Fuseholder: E
Fuse Interrupt Rating: 35A at 250VACFuse Holder Code: E
Length: 20mmElement: Single
Series: S500Standards: CE, UL Guide JDYX2, CSA Certification
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Item: FuseFunctionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalFuse Amps: 63mA
Country of Origin (subject to change): China

Product Description

Fuse, 63mA Fuse Amps, Indicating, S500 Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards CE, UL Guide JDYX2, CSA Certification, Package Quantity 5
Save 15%. Sign up for Z-mail.