63mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2025992| Mfr #: S506-63-R

$24.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025992 Mfr #: S506-63-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S506
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 63mA
Country of Origin (subject to change): China

Product Description

Fuse, 63mA Fuse Amps, Indicating, S506 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.