LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

6A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0346902| Mfr #: LPJ-6SP

$22.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0346902 Mfr #: LPJ-6SP
Fuse Holder Code: ZClass: J
Body Material: MelamineBody Style: Cylindrical
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCRejection / Nonrejection: Nonrejection
Length: 2-1/4"Diameter: 13/16"
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Element: Dual
Depth: Not ApplicableItem: Fuse
Width: Not ApplicableFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/300VDCFunctionally Equal To: Littelfuse JTD
Series: LPJFuse Amps: 6A
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 6A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. When it comes to product classification, this item can be grouped as J. It is a nonindicating fuse. It has a dual element. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.