JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

6A Fast Acting Cylindrical Ceramic Fuse 250VAC/125VDC 5PK

EATON BUSSMANN| Zoro #: G2311994| Mfr #: ABC-6-R

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2311994 Mfr #: ABC-6-R
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC/DCStandards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314Green Environmental Attribute: RoHS Compliant
Series: ABCIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 250VAC/125VDCLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 6A
Diameter: 1/4"Element: Single
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 6A Fuse Amps, Nonindicating, ABC Series, 250VAC/125VDC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC/DC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Mersen/Ferraz Shawmut GAB, Littelfuse 314, Standards UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.