6A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1047471| Mfr #: AGC-6-R

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047471 Mfr #: AGC-6-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 6A
Country of Origin (subject to change): Taiwan

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 6A fuse amps, an interrupt rating of 200A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. It has a single element. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. The body is made of glass material. This comes in a quantity of 5. The voltage rating is 250vac. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.