6A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G1254854| Mfr #: AGX-6

$4.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254854 Mfr #: AGX-6
Item: FuseLength: 1"
Series: AGXRejection / Nonrejection: Rejection
Green Environmental Attribute: RoHS CompliantBody Style: Cylindrical
In Line Fuseholder: YFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Element: SingleDiameter: 1/4"
Body Material: GlassFuse Holder Code: Y
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Fuse Interrupt Rating: 1kA at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 6A
Country of Origin (subject to change): Taiwan

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 6A fuse amps, an interrupt rating of 1kA at 125VAC, and agx series, this fuse is a must-have. The body is made of glass material. It is a nonindicating fuse. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361,362, you'll thoroughly enjoy its use. This comes in a quantity of 5. It has a single element. The voltage rating is 125vac. As far as size goes, it is 1/4" in diameter. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.