6A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1222961| Mfr #: FNQ-R-6

$21.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222961 Mfr #: FNQ-R-6
Indicating / Nonindicating: NonindicatingDiameter: 13/32"
Body Material: MelamineLength: 1-1/2"
In Line Fuseholder: D/WFuse Holder Code: D/W
Body Style: CylindricalItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Fuse Amps: 6AElement: Dual
Fuse Interrupt Rating: 200kA at 600VACFuse Speed: Time Delay
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Series: FNQ-RCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 6A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. The voltage rating is 600vac. It has a dual element. When it comes to product classification, this item can be grouped as CC. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.