20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

6A Time Delay Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G2326107| Mfr #: LP-CC-6

$19.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326107 Mfr #: LP-CC-6
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
Series: LP-CCFuse Amps: 6A
Element: DualFuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDC
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/150VDC
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 6A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 150VDC, and lp-cc series, this fuse is a must-have. The voltage rating is 600vac/150vdc. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. When it comes to product classification, this item can be grouped as CC. It is a nonindicating fuse. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.