6A Time Delay Cylindrical Melamine Class H Fuse 250VAC

EATON BUSSMANN| Zoro #: G0496151| Mfr #: REN-6

$12.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496151 Mfr #: REN-6
Functionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLNFuse Interrupt Rating: 10kA at 250VAC
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 6A
Diameter: 9/16"Element: Dual
Series: RENRenewable / Nonrenewable: Renewable
Class: HBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 250VACLength: 2"
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 6A fuse amps, an interrupt rating of 10kA at 250VAC, and ren series, this fuse is a must-have. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut RF, Littelfuse RLN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as H. It is a nonindicating fuse. It has a dual element. The voltage rating is 250vac. As far as size goes, it is 9/16" in diameter.

Product Reviews

Save 15%. Sign up for Z-mail.