6A Time Delay Cylindrical Class H Fuse 600VAC

BUSSMANN| Zoro #: G0251894| Mfr #: RES-6

$30.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251894 Mfr #: RES-6
Element: DualSeries: RES
Renewable / Nonrenewable: RenewableFuse Interrupt Rating: 10kA at 600VAC
Fuse Voltage Rating: 600VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLN
Rejection / Nonrejection: NonrejectionClass: H
Body Style: CylindricalDiameter: 13/16"
Length: 5"Fuse Amps: 6A
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 6A fuse amps, an interrupt rating of 10kA at 600VAC, and res series, this fuse is a must-have. It has a dual element. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut RFS, Littelfuse RLN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as H. It is a nonindicating fuse. The voltage rating is 600vac. As far as size goes, it is 13/16" in diameter.

Product Reviews

Save 15%. Sign up for Z-mail.