20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

6A Fast Acting Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G2208875| Mfr #: NOS-6

$13.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208875 Mfr #: NOS-6
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSBody Style: Cylindrical
Length: 5"Fuse Amps: 6A
Fuse Interrupt Rating: 50kA at 600VACDiameter: 13/16"
Class: K5Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 6A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. It is a nonindicating fuse. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. It has a single element. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.