6A High Speed Semiconductor Fuse 600VAC/700VDC

BUSSMANN| Zoro #: G0738211| Mfr #: FWC-6A10F

$19.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738211 Mfr #: FWC-6A10F
Element: SingleDiameter: 13/30"
Series: FWCStandards: CE, UL Recognized
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/700VDC
Length: 1-1/2"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: High Speed Semiconductor FusesFuse Interrupt Rating: 200kA at 600VAC, 50kA at 700VDC
Rejection / Nonrejection: NonrejectionClass: High Speed
Body Style: CylindricalFuse Amps: 6A
Functionally Equal To: Mersen/Ferraz Shawmut A60QCountry of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 6A Fuse Amps, Nonindicating, FWC Series, 600VAC/700VDC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 50kA at 700VDC, Length 1-1/2 In., Diameter 13/30 In., Functionally Equal To Mersen/Ferraz Shawmut A60Q, Standards CE, UL Recognized

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.