JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

6A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G0666906| Mfr #: GLR-6

$3.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666906 Mfr #: GLR-6
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Series: GLRBody Material: Glass
Fuse Interrupt Rating: 10kA at 300VACFuse Voltage Rating: 300VAC
Length: 2-1/4"Item: Fuse
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Element: SingleBody Style: Cylindrical
Diameter: 5/8"Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: 1CW08Fuse Amps: 6A
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 6A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. The voltage rating is 300vac. It has a single element. As far as size goes, it is 5/8" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.