JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

6A Time Delay Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G2467473| Mfr #: GMC-6-R

$9.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467473 Mfr #: GMC-6-R
Diameter: 5mmBody Style: Cylindrical
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Green Environmental Attribute: RoHS CompliantElement: Single
Series: GMCBody Material: Glass
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Length: 20mmItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Voltage Rating: 125VAC
Fuse Amps: 6AFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 6A fuse amps, an interrupt rating of 10kA at 125VAC, and gmc series, this fuse is a must-have. As far as size goes, it is 5mm in diameter. It has a single element. It is an indicating fuse. It comes in a quantity of 5. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The voltage rating is 125vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.