6A Time Delay Cylindrical Fuse 250VAC

EATON BUSSMANN| Zoro #: G2217643| Mfr #: FNA-6

$18.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217643 Mfr #: FNA-6
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GFNRejection / Nonrejection: Nonrejection
Class: SupplementalFuse Holder Code: D
Body Style: CylindricalFuse Voltage Rating: 250VAC
Fuse Amps: 6ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 6A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.