6A Time Delay Cylindrical Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G2328137| Mfr #: FNQ-6

$18.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 6A
In Line Fuseholder: D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2328137 Mfr #: FNQ-6
Body Material: FiberglassFuse Voltage Rating: 500VAC
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Class: MidgetIn Line Fuseholder: D
Length: 1-1/2"Diameter: 13/32"
Fuse Interrupt Rating: 10kA at 500VACSeries: FNQ
Element: DualStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Fuse Holder Code: DRejection / Nonrejection: Nonrejection
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Amps: 6A
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 6A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. It has a dual element. The voltage rating is 500vac. When it comes to product classification, this item can be grouped as Midget. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews