6A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G1041311| Mfr #: T-6

$60.60 /pk

This item ships free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 6A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1041311 Mfr #: T-6
Fuse Voltage Rating: 125VACSeries: T
Fuse Interrupt Rating: 10kA at 125VACBody Material: Ceramic
Body Style: Screw-In (Type S)Indicating / Nonindicating: Indicating
Element: DualFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOOStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 6ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 6A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. The voltage rating is 125vac. It has a dual element. The body is made of ceramic material. It is an indicating fuse. It comes in a quantity of 4. Standards include: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787.

Product Reviews