7-1/2A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2429804| Mfr #: AGC-7-1/2-R

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429804 Mfr #: AGC-7-1/2-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 7-1/2A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 7-1/2A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.