7-1/2A Time Delay Class CC Fuse 600VAC

BUSSMANN| Zoro #: G0637874| Mfr #: FNQ-R-7-1/2

$26.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637874 Mfr #: FNQ-R-7-1/2
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Series: FNQ-R
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDRRejection / Nonrejection: Rejection
Class: CCFuse Holder Code: D/W
Body Style: CylindricalGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 7-1/2AFuse Interrupt Rating: 200kA at 600VAC
Fuse Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 7-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. It is a nonindicating fuse. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as CC. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.