70A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G1072181| Mfr #: JJN-70

$29.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072181 Mfr #: JJN-70
Element: SingleStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingSeries: JJN
Body Material: MelamineItem: Fuse
Class: TFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Fuse Holder Code: BBFuse Amps: 70A
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCFuse Voltage Rating: 300VAC/160VDC
Diameter: 3/4"Body Style: Bolt-on
Length: 2-5/32"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 70A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. It has a single element. As far as size goes, it is 3/4" in diameter. The voltage rating is 300vac/160vdc. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.
Save 15%. Sign up for Z-mail.