70A Fast Acting Bolt-On Melamine Class T Fuse 600VAC

BUSSMANN| Zoro #: G0285826| Mfr #: JJS-70

$39.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285826 Mfr #: JJS-70
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Amps: 70ADiameter: 3/4"
Fuse Holder Code: BNBody Style: Bolt-on
Length: 2-61/64"Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 70A fuse amps, an interrupt rating of 200kA at 600VAC, and jjs series, this fuse is a must-have. When it comes to product classification, this item can be grouped as T. As far as size goes, it is 3/4" in diameter. The body is made of melamine material. It is a nonindicating fuse. The voltage rating is 600vac. It has a single element. Functionally equal to Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, you'll thoroughly enjoy its use. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.