20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

700A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0411616| Mfr #: FWH-700A

$202.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411616 Mfr #: FWH-700A
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 2-1/2"Body Style: Bolt on
Body Material: FiberglassLength: 6-11/32"
Fuse Amps: 700ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 700A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. As far as size goes, it is 2-1/2" in diameter. The voltage rating is 500vac/dc. It has a single element. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.