70A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1924657| Mfr #: TCF70

$110.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 70A
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924657 Mfr #: TCF70
Item: FuseFuse Amps: 70A
Green Environmental Attribute: RoHS CompliantWidth: 1"
Element: DualDiameter: Not Applicable
Indicating / Nonindicating: IndicatingFuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCRejection / Nonrejection: Nonrejection
Fuse Holder Code: 2AAP1Series: TCF
Depth: 1-1/4"Body Material: plastic
Standards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02Body Style: Plug In
Class: JLength: 3"
Fuse Voltage Rating: 600VAC/300VDCCountry of Origin (subject to change): China

Description

Fuse, 70 Fuse Amps, Indicating, TCF Series, 600VAC/300VDC Voltage Rating, Time Delay, J Class, Dual Element, Body Material Plastic, Nonrejection, Body Style Plug In, Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 3 In., Width 1 In., Depth 1-1/4 In., Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02

Reviews