70A Fast Acting Melamine Class H Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2254061| Mfr #: NON-70

$21.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254061 Mfr #: NON-70
Item: FuseRenewable / Nonrenewable: Nonrenewable
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Body Material: MelamineElement: Single
Series: NONFuse Speed: Fast Acting
Functionally Equal To: Mersen/Ferraz Shawmut OTFuse Voltage Rating: 250VAC/125VDC
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787Class: H
Body Style: BladeLength: 5-7/8"
Fuse Amps: 70AFuse Interrupt Rating: 10kA at 250VAC, 10kA at 125VDC
Diameter: 1-1/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 70A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, 10kA at 125VDC, Length 5-7/8 In., Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT
Save 15%. Sign up for Z-mail.