JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

70A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G1207403| Mfr #: FWH-70A

$77.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1207403 Mfr #: FWH-70A
Standards: CE, UL Recognized, CSA CertifiedIndicating / Nonindicating: Nonindicating
Fuse Voltage Rating: 500VAC/DCRejection / Nonrejection: Nonrejection
Element: SingleClass: High Speed
Fuse Speed: Fast ActingItem: High Speed Semiconductor Fuses
Series: FWHFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 15/16"Body Style: Bolt on
Body Material: FiberglassLength: 3-5/8"
Fuse Amps: 70ACountry of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 70A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 3-5/8 In., Diameter 15/16 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.