20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

70A Ceramic High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G1188896| Mfr #: FWH-70B

$61.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188896 Mfr #: FWH-70B
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCDiameter: 15/16"
Body Style: Bolt onBody Material: Ceramic
Length: 3-5/8"Fuse Amps: 70A
Country of Origin (subject to change): India

Product Description

Have no fear, a high speed semiconductor fuses from Bussmann is here! With fast acting fuse speed, 70A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. The body is made of ceramic material. It has a single element. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 15/16" in diameter. The voltage rating is 500vac/dc. Standards include: CE, UL Recognized, CSA Certified.

Product Reviews

Save 15%. Sign up for Z-mail.