15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

70A High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1116893| Mfr #: FWP-70B

$98.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116893 Mfr #: FWP-70B
Element: SingleSeries: FWP
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: Bolt OnBody Material: Ceramic
Length: 4-13/32"Fuse Amps: 70A
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCDiameter: 61/64"
Country of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 70A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 700VAC, 50kA at 700VDC, Length 4-13/32 In., Diameter 61/64 In., Functionally Equal To Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.