70A High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G1775882| Mfr #: FWX-70A

$86.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775882 Mfr #: FWX-70A
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 1-7/32"
Body Style: Bolt OnLength: 3-1/8"
Fuse Amps: 70ACountry of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 70A Fuse Amps, Nonindicating, FWX Series, 250VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 3-1/8 In., Diameter 1-7/32 In., Functionally Equal To Littelfuse L25S, Mersen/Ferraz Shawmut A25X, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.