70A Fiberglass High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G0806784| Mfr #: KAC-70

$91.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806784 Mfr #: KAC-70
Fuse Interrupt Rating: 200kA at 600VACIndicating / Nonindicating: Nonindicating
Element: SingleSeries: KAC
Standards: CE, UL RecognizedFuse Speed: Fast Acting
Functionally Equal To: Mersen/Ferraz Shawmut A70QSBody Style: Bolt on
Rejection / Nonrejection: NonrejectionBody Material: Fiberglass
Item: High Speed Semiconductor FusesFuse Amps: 70A
Diameter: 1"Class: High Speed
Length: 5"Fuse Voltage Rating: 600VAC
Country of Origin (subject to change): Mexico

Product Description

Have a high speed semiconductor fuses from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 70A fuse amps, an interrupt rating of 200kA at 600VAC, and kac series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. It has a single element. The voltage rating is 600vac. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. As far as size goes, it is 1" in diameter. When it comes to product classification, this item can be grouped as High Speed. Standards include: CE, UL Recognized.

Product Reviews