70A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G1623517| Mfr #: MAX-70

$5.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623517 Mfr #: MAX-70
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingFuse Amps: 70A
Fuse Voltage Rating: 32VDCElement: Single
Indicating / Nonindicating: NonindicatingDepth: 7/16"
Diameter: Not ApplicableSeries: MAX
Color Code: TanBody Style: Blade
Body Material: plasticGreen Environmental Attribute: RoHS Compliant
Width: 1-7/32"Fuse Interrupt Rating: 1kA at 32VDC
Length: 1-7/10"Country of Origin (subject to change): United States

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 70A fuse amps, an interrupt rating of 1kA at 32VDC, and max series, this fuse is a must-have. It is a nonindicating fuse. It has a single element. The voltage rating is 32vdc. The body is made of plastic material. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.