750mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0606785| Mfr #: GMC-750-R

$5.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606785 Mfr #: GMC-750-R
Element: SingleDiameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Voltage Rating: 250VAC
Fuse Amps: 750mAFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann.With time delay fuse speed, 750mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gmc series, this fuse is a must-have.It has a single element. It comes in a quantity of 5. The body is made of glass material. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.