7A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0402604| Mfr #: LPJ-7SPI

$29.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: Not Applicable
Element: Dual
Fuse Amps: 7A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0402604 Mfr #: LPJ-7SPI
Element: DualDepth: Not Applicable
Class: JStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Body Material: MelamineWidth: Not Applicable
Fuse Voltage Rating: 600VAC/300VDCFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Item: FuseFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Series: LPJ-IFuse Holder Code: Z
Body Style: CylindricalLength: 2-1/4"
Fuse Amps: 7AIndicating / Nonindicating: Indicating
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 7A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. The voltage rating is 600vac/300vdc. The body is made of melamine material. It has a dual element. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews